Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SQUARE SCREWDRIVER SET 4 PIECES

613.43910 - UNSPSC 27111701
SQUARE SCREWDRIVER SET 4 PIECES SQUARE SCREWDRIVER SET 4 PIECES
SQUARE SCREWDRIVER SET 4 PIECES

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:13 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 11:13 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 4
EAN 4050641398789

Features

2K Handle for comfort
Colour coded tips

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-14
Bonne prise , bonne qualité dont je m'attendais.
2021-01-13
++ Nice overall fit and finish and fair price point -- Slightly sticky rubberized grip and the colour marking can be removed with fingernail scratching
2020-11-25
Poignée confortable
2020-11-20
Great grip and my son in law will love them
2019-12-08
I am a mechanic and use my tools on a daily basis. I have other Wurth screwdrivers and that is what prompted me to buy the Robertson set. I would recommend this product to tradesmen and home handyman alike. The quality of these tools are great, have had no issues to this point.
2019-12-07
*****